Undermount Installation Kit for K-6346 and K-6347
Sunward® Undermount Installation Kit for K-6346 and K-6347
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with Kohler® K-6346 sunward baths and Kohler® K-6347 Sunward® whirlpools
Documents
Specifications
- Brand Model Compatibility:
- K-6346 and K-6347
- CARB OTC LEED Compliant:
- No
- Collection:
- Sunward®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic, Paper
- Product Type:
- Undermount Installation Kit