Supply Adapter Assembly for Kohler K-98355 Wall Supply with Bracket and Flow Control
Supply Adapter Assembly for Kohler K-98355 Wall Supply with Bracket and Flow Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Faucet Part Type:
- Adapter
- Fits Brand:
- KOHLER
- Fits Model:
- K-98355
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No