Swiftflo™
Frequently Purchased Together
Product Details
Product Details
- Includes brass tee and pipe
- For use with 14" to 16" deep baths
- Removable grid strainer
- Adjustable trip lever controls pop-up drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- Swiftflo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Thread Type:
- NPT
- Tub Depth:
- 16 in