This product requires certification to purchase.

Removable Whirlpool Pillow White

You last purchased this on
 
KOHLER

Synchrony™ Removable Whirlpool Pillow White

  • Fast #
  • Part #K1491-0
  • Item #506287
  • Manufacturer Part #1491-0
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Synchrony™ Removable Whirlpool Pillow White

  • Fast #
  • Part #K1491-0
  • Item #506287
  • Manufacturer Part #1491-0
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable vinyl cover
  • Suction cups keep the pillow in place
  • Foam interior, vinyl cover and three suction cups
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
Bathtub Accessory Type:
Footsteps and Pillows
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Synchrony™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
5-11/32 in
IAPMO Listed:
No
Length:
13-5/64 in
Material:
Plastic
UL Listed:
Yes
Width:
2-3/32 in