Tailored®
Frequently Purchased Together
Product Details
Product Details
- Three electrical outlets controlled by an on/off switch
- For use with all Kohler® Tailored® vanities with a full-height drawer
- Includes installation guide and hardware
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Tailored® Vanities
- CARB OTC LEED Compliant:
- No
- Collection:
- Tailored®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/8 in
- Height:
- 5 in
- IAPMO Listed:
- No
- Width:
- 5-7/16 in