Tailored®
Frequently Purchased Together
Product Details
Product Details
- Metal canisters sized to store common bathroom appliances such as hair dryers, curling irons and straightening irons
- For use with all Kohler® Tailored® vanities
- Mounts with Kohler® K-99681-1WR side-mount electrical outlets (sold separately) for a complete appliance storage solution
- Full-extension, under-mount and slow-close drawer slides allow for easy access
- Includes installation guide and hardware
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Tailored® Vanities
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Tailored®
- Color Finish Category:
- Browns
- Color Finish Name:
- Oxford Maple
- Depth:
- 18 in
- Height:
- 7 in
- IAPMO Listed:
- No
- Material:
- Metal
- Width:
- 6-1/4 in