This product requires certification to purchase.

You last purchased this on
 
KOHLER

Tailored®

  • Fast #
  • Part #K99677-SH8-1WR
  • Item #4814229
  • Manufacturer Part #99677-SH8-1WR
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tailored®

  • Fast #
  • Part #K99677-SH8-1WR
  • Item #4814229
  • Manufacturer Part #99677-SH8-1WR
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Oxford Maple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with Kohler® K-99504 Jacquard®, Kohler® K-99517 Damask® and Kohler® K-99530 Poplin® vanities
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Tailored®
Color Finish Category:
Browns
Color Finish Name:
Oxford Maple
Depth:
19 in
Height:
3/4 in
IAPMO Listed:
No
Material:
Solid Wood, Veneers
Width:
17-3/8 in