Tank and Carrier System
Tank and Carrier System
Frequently Purchased Together
Product Details
Product Details
- Robust steel tube frame
- Insulated tank to prevent sweating
- Large flush actuator plate opening can be removed for easy access to the inner tank
- Adjustable height allowing the bowl to be set anywhere from 15-3/8 inches to 28-1/2 inches from floor
- Dual flush actuator offers a choice of 08 or 16 gallons per flush (gpf)
- Works with K-6299 or K-6918 bowls and K-4177, K-8857, K-75891, K-5413, K-75890, or K-77271 flush actuator plates to create a complete solution
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.6.2, ASME A-112.19.14
- Adjustable:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- K-6299, K-6918, K-4177, K-8857, K-75891, K-5413, K-75890, K-77271
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.6 gpf
- Length:
- 46-1/4 in
- Material:
- Steel
- Product Type:
- Tank and Carrier System
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 23-1/4 in