Tank Bolt Assembly Kit
Tank Bolt Assembly Kit
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- Tank bolt assembly kit for older two-piece Kohler toilets
- Used for two or three bolt connections
- Includes screws, washers, gaskets and nuts
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No