This product requires certification to purchase.

Flush Valve Kit for K-4436, K-3489 in Black

You last purchased this on
 
KOHLER

Flush Valve Kit for K-4436, K-3489 in Black

  • Fast #
  • Part #K1044458
  • Item #2348107
  • Manufacturer Part #1044458
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Flush Valve Kit for K-4436, K-3489 in Black

  • Fast #
  • Part #K1044458
  • Item #2348107
  • Manufacturer Part #1044458
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler genuine part
  • Replacement flush valve kit
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3489, K-4436
Color Finish Name:
Black
Height:
15-7/10 in
Product Type:
Flush Valve Kit
WaterSense Labeled:
No
Width:
36-4/5 in