This product requires certification to purchase.

Tank Lever Assembly in Polished Chrome

KOHLER

Tank Lever Assembly in Polished Chrome

  • Fast #
  • Part #K77940-CP
  • Item #7312116
3.8 out of 5 Customer Rating
Brand image
KOHLER

Tank Lever Assembly in Polished Chrome

  • Fast #
  • Part #K77940-CP
  • Item #7312116
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler genuine part
  • Replacement trip lever service kit for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
WaterSense Labeled:
No