This product requires certification to purchase.

Tank Lid in White

You last purchased this on
 
KOHLER

Tank Lid in White

  • Fast #
  • Part #K1086929-0
  • Item #3713034
  • Manufacturer Part #1086929-0
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tank Lid in White

  • Fast #
  • Part #K1086929-0
  • Item #3713034
  • Manufacturer Part #1086929-0
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Kohler GENUINE Part
  • Replacement close coupled toilet tank cover for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
K-3887
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Vitreous China
WaterSense Labeled:
No
Width:
14 in