This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
KOHLER

Taut™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K74013-4-BL
  • Item #8949868
  • Manufacturer Part #74013-4-BL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Taut™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K74013-4-BL
  • Item #8949868
  • Manufacturer Part #74013-4-BL
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for simultaneous on/off activation and temperature setting.
  • 3-15/16" (100 mm) spout reach.
  • 1.2 gpm (4.5 l min) maximum flow rate.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
  • Includes metal pop-up drain with 1-1/4" metal tailpiece.
  • High-temperature limit setting for added safety.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Taut™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
1-17/20 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-13/16 in
Spout Reach:
3-15/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes