This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Taut™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K74013-4-2MB
  • Item #9273795
  • Manufacturer Part #74013-4-2MB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Taut™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K74013-4-2MB
  • Item #9273795
  • Manufacturer Part #74013-4-2MB
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-15/16 in (100 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • High-temperature limit setting for added safety
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Taut™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/16 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-9/16 in
Spout Reach:
3-15/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
WaterSense Labeled:
Yes