60 x 32 in. Whirlpool Drop-In Bathtub Reversible in White
Tea-for-Two® 60 x 32 in. Whirlpool Drop-In Bathtub Reversible in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Six flexjet hydromassage jets can be individually adjusted for water flow and direction
- Built-in heater
- Integral lumbar support
- Textured bottom surface
- Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
- Single-speed whirlpool offers performance and value, with 6 fully adjustable jets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Basin Depth:
- 16-1/16 in
- Basin Length:
- 40-1/2 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Collection:
- Tea-for-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32 in
- Drain Included:
- No
- Drain Location:
- Universal
- Height:
- 18-1/4 in
- Installation Type:
- Drop-in, Undermount
- Material:
- Kohler Cast Iron
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 21-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Weight:
- 290 lb
- Width:
- 60 in