This product requires certification to purchase.

66 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Tea-For-Two® 66 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K855-0
  • Item #1692413
  • Manufacturer Part #855-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tea-For-Two® 66 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K855-0
  • Item #1692413
  • Manufacturer Part #855-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spacious design accommodates up to two bathers
  • Safeguard® slip-resistant surface on bath floor
  • End drain location
  • Under-mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
105 gal
Collection:
Tea-For-Two®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
EPDs URL:
https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-855.pdf
GSA Approved:
No
Height:
24 in
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Material:
Cast Iron
Number of Occupants:
1
Origin:
Domestic
Overall Length:
66 in
Overall Width:
36 in
Weight:
440 lb