66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Tea-For-Two® 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eight hydromassage jets can be individually adjusted for water flow and direction
- Variable-speed pump for adjusting massage intensity
- Caressing bubbles and 8 effervescence ports deliver gentle
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Built-in heater
- Electronic keypad
- Remote control
- Spacious design accommodates up to two bathers
- Safeguard® slip-resistant surface on bath floor
- End drain
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.1, ASME A112.19.7
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.2, CSA B45.10
- Capacity:
- 105 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Cast Iron
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1500 W