66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Tea-For-Two® 66 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Six hydromassage jets can be individually adjusted for water flow and direction
- Variable-speed pump for adjusting massage intensity
- Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
- Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
- Caressing bubbles and 8 effervescence ports deliver gentle
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Built-in heater
- Electronic keypad
- Remote control
- Safeguard® slip-resistant surface on bath floor
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 96 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Universal
- Height:
- 24 in
- Installation Type:
- Built-in
- Material:
- Cast Iron
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Volts:
- 240V