71-3/4 x 36 in. Air Bath Drop-In Bathtub Universal Drain in White
Tea-for-Two® 71-3/4 x 36 in. Air Bath Drop-In Bathtub Universal Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 44 airjets release thousands of heated bubbles that surround, support, and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Automatic and manual purge cycles remove residual water from air channels after use
- Generous 72-in length and spacious design accommodates up to two bathers
- Lighted keypad control
- 60-minute automatic shutoff timer
- Safeguard slip-resistant surface on bath floor
- Integral lumbar support
- Color-matched jet trim
- Spacious design accommodates up to two bathers
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Basin Length:
- 49 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- Capacity:
- 89 gal
- Collection:
- Tea-for-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 20-5/8 in
- Drain Included:
- No
- Drain Location:
- Universal
- Height:
- 20-7/8 in
- Installation Type:
- Drop-in, Undermount
- Length:
- 72 in
- Material:
- KOHLER Cast Iron, Acrylic
- Number of Jets:
- 44
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 20-7/8 in
- Overall Length:
- 71-3/4 in
- Overall Width:
- 36 in
- Overflow Type:
- Linear
- Pump Location:
- Reversible
- Soaking Depth:
- 17 in
- UPC:
- 885612837486
- Volts:
- 120V
- Weight:
- 455 lb
- Width:
- 36 in
- cUPC Certified:
- Yes