This product requires certification to purchase.

Bath Drain Trim in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Tea-for-Two® Bath Drain Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23857-BV
  • Item #8357695
  • Manufacturer Part #23857-BV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tea-for-Two® Bath Drain Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23857-BV
  • Item #8357695
  • Manufacturer Part #23857-BV
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contoured overflow hood
  • Includes handle, stopper and decorative flange with flange nut
  • Designed specifically for use with the Tea-for-Two Cable Pop-up Drain (sold separately)
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Brand Model Compatibility:
Tea-for-Two® Cable Pop-up Drains
Collection:
Tea-for-Two®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
2-3/4 in
IAPMO Listed:
Yes
Material:
Metal
Product Type:
Trim