Bath Drain Trim in Vibrant® Brushed Nickel
Tea-for-Two® Bath Drain Trim in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contoured overflow hood
- Includes handle, stopper and decorative flange with flange nut
- Designed specifically for use with the Tea-for-Two Cable Pop-up Drain (sold separately)
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Tea-for-Two®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 2-3/4 in
- Drain Component Type:
- Drain and Overflow Kit
- Drain Type:
- Bathtub Drain
- Height:
- 3-5/16 in
- Length:
- 1/2 in
- Material:
- Metal
- UPC:
- 885612825964
- Width:
- 5-7/8 in