This product requires certification to purchase.

Brass Drain Trim

KOHLER

Tea-for-Two® Brass Drain Trim

  • Fast #
  • Part #K23857-2MB
  • Item #9273797
5 out of 5 Customer Rating
Brand image
KOHLER

Tea-for-Two® Brass Drain Trim

  • Fast #
  • Part #K23857-2MB
  • Item #9273797
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Contoured overflow hood
  • Designed specifically for use with the tea-for-two cable pop-up drain (sold separately)
  • Includes handle, stopper and decorative flange with flange nut
  • Requires Certification

Specifications

Collection:
Tea-for-Two®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Drain Component Type:
Overflow Plate
Material:
Brass