Contoured Pop-up Brass Trip Lever in Vibrant Brushed Moderne Brass
Tea-for-Two® Contoured Pop-up Brass Trip Lever in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 100.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 17-gauge brass construction
- Brass tailpiece
- 1-1/2 in (38 mm) NPT connection
- Supports both above- and through-the-floor installations
- For use with most Tea-for-Two 66 in x 36 in baths, Bubble Massage air baths, and whirlpools
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tea-for-Two®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 1-1857/10000 in