33" Cable Pop-up Bath Drain Kit with Overflow
Tea-for-Two® 33" Cable Pop-up Bath Drain Kit with Overflow
Frequently Purchased Together
Product Details
Product Details
- For use with Tea-for-Two baths and whirlpools
- 33" (838 mm) length external cable
- Designed specifically for use with Tea-for-Two bath drain trim (sold separately)
- No internal linkages to minimize the potential for clogging
- Includes drain ell and overflow ell with attached brass construction 1-1/2 OD pipe and brass tee
- Solid-brass construction for durability and reliability
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Tea-for-Two®
- Connection Type:
- OD
- Drain Body Material:
- Brass
- WaterSense Labeled:
- No