This product requires certification to purchase.

Metal Drain Trim Kit in Polished Chrome

You last purchased this on
 
KOHLER

Tea-for-Two® Metal Drain Trim Kit in Polished Chrome

  • Fast #
  • Part #K23857-CP
  • Item #8357972
  • Manufacturer Part #23857-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tea-for-Two® Metal Drain Trim Kit in Polished Chrome

  • Fast #
  • Part #K23857-CP
  • Item #8357972
  • Manufacturer Part #23857-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contoured overflow hood
  • Includes handle, stopper and decorative flange with flange nut
  • Designed specifically for use with the Tea-for-Two cable pop-up drain (sold separately)
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Collection:
Tea-for-Two®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Metal
Product Type:
Bath Drain Trim