Tub and Shower Drain in Vibrant Brushed Bronze
This product has been replaced by
Manufacturer Part #23856-NA
Tea-For-Two® Tub and Shower Drain in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable pop-up drain with contoured overflow hood
- For use with 24" deep Tea-for-Two 5-1/2' baths and whirlpools
- Material: Solid brass exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 14-5/16 in