Undermount Installation Kit for K-852-H and K-850
Tea-for-Two® Undermount Installation Kit for K-852-H and K-850
Frequently Purchased Together
Product Details
Product Details
- For use with the Kohler® K-852-H Tea-for-Two® whirlpool and Kohler® K-850 Tea-for-Two® bath
- For use with Tea-for-Two® baths and whirlpools
- Life-size cutout template and instructions
Specifications
- Brand Model Compatibility:
- K-852-H and K-850
- CARB OTC LEED Compliant:
- No
- Collection:
- Tea-for-Two®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Paper
- Product Type:
- Undermount Installation Kit