1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Tempered® 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Tempered collection
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- Collection:
- Tempered®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Height:
- 2-1/4 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3 in