1 Robe Hook in Polished Chrome
Tempered™ 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the tempered collection
- Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tempered™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3 in
- UPC:
- 885612712578
- Width:
- 2-1/16 in