This product requires certification to purchase.

1 Robe Hook in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Tempered™ 1 Robe Hook in Vibrant Brushed Nickel

  • Fast #
  • Part #K21956-BN
  • Item #7654604
  • Manufacturer Part #21956-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tempered™ 1 Robe Hook in Vibrant Brushed Nickel

  • Fast #
  • Part #K21956-BN
  • Item #7654604
  • Manufacturer Part #21956-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with other products in the tempered collection
  • Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tempered™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3 in
Height:
2-1/4 in
IAPMO Listed:
No
Mount Type:
Wall
Number of Hooks:
1
Projection:
3 in
Width:
2-1/16 in