This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Moderne Brass

KOHLER

Tempered® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K21953-2MB
  • Item #9274029
  • Manufacturer Part #21953-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Tempered® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K21953-2MB
  • Item #9274029
  • Manufacturer Part #21953-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Tempered collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/16 in
Base Plate Width:
2-1/16 in
Collection:
Tempered®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
3 in
Hardware Included:
Yes
Height:
2-1/16 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3 in
UPC:
885612918611
Width:
24 in