32 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Tempered™ 32 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- 36" (914 mm) minimum base cabinet width
- Single large bowl
- 9" (229 mm) depth provides generous workspace
- Rear drain placement increases cabinet storage space underneath sink
- Tightly angled fabricated corners maximize bowl space
- Silent Shield® sound-absorption technology offers quieter performance
- Integrated knife holder provides a convenient spot to dry or place your kitchen knives during food preparation
- Custom-designed grated rack rests on sink bevel and functions as a drying rack or convenient shelf for rinsing and defrosting
- Dishwasher-safe sink rack helps protect the sink as well as fragile dishes
- Handcrafted walnut cutting board locks securely into rack for effortless cutting and chopping of ingredients
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Tempered™
- Drain Location:
- Rear
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- Installation Type:
- Undermount
- Length:
- 32 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 14-15/16 in x 9-3/16 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-5/16 in