This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Brushed Moderne Brass

KOHLER

Tempered® Diverter Tub Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28563-2MB
  • Item #9274326
  • Manufacturer Part #28563-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Diverter Tub Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28563-2MB
  • Item #9274326
  • Manufacturer Part #28563-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 in (152 mm) diverter spout with 1/2 in slip-fit connection
  • Coordinates with other products in the Tempered collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tempered®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
6-3/8 in
Material:
Metal
Spout Reach:
6-3/8 in
Spout Type:
Diverter
UPC:
885612921208
WaterSense Labeled:
No
Width:
2-1/2 in