This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Brushed Nickel

KOHLER

Tempered™ Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K28563-BN
  • Item #8742293
  • Manufacturer Part #28563-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ Diverter Tub Spout in Vibrant® Brushed Nickel

  • Fast #
  • Part #K28563-BN
  • Item #8742293
  • Manufacturer Part #28563-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6" diverter spout with 1/2" slip-fit connection.
  • Coordinates with other products in the Tempered collection.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tempered™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-3/8 in
Material:
Metal
NSF Certified:
No
Spout Reach:
6-3/8 in
Spout Type:
Diverter
UL Listed:
No
UPC:
885612802330
WaterSense Labeled:
No
Width:
2-1/2 in