One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Tempered® One Handle Single Function Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Includes faceplate with handle, shower arm with flange and showerhead
- Single handle controls both on/off activation and temperature settings
- Lever handle
- Includes single-function 1.75 gpm (6.6 lpm) showerhead
- Complements Tempered faucets and accessories
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tempered®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 4-15/16 in
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-3/16 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes