Single Handle Thermostatic Valve Trim in Matte Black
Tempered® Single Handle Thermostatic Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Single handle allows for simultaneous on/off activation and temperature setting
- Includes faceplate with ADA-compliant metal lever handle
- Coordinates with other products in the tempered collection
- Lifetime Limited Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tempered®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No