Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black
Tempered™ Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Single lever handle allows for both volume and temperature control
- Tall height complements vessel sinks
- KOHLER® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Includes metal pop-up drain with 1-1/4" tailpiece
- 1.2 gpm (gallons per minute) flow rate
- Coordinates with other products in the Tempered collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tempered™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 9-15/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-5/16 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 2-7/16 in