This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Tempered® Single Lever Handle Floor Mount Filler in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #KT22025-4-2MB
  • Item #9274237
  • Manufacturer Part #T22025-4-2MB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tempered® Single Lever Handle Floor Mount Filler in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #KT22025-4-2MB
  • Item #9274237
  • Manufacturer Part #T22025-4-2MB
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 8.5 gpm maximum flow rate (32 l/min) @ 45 psi.
  • 1.75 gpm (6.6 lpm) flow rate for handshower
  • 10-3/16 in (259 mm) spout reach
  • 35-3/4 in (908 mm) maximum spout height
  • Includes Shift handshower and 60 in shower hose.
  • Coordinates with Tempered faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tempered®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
10-3/16 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
35-3/4 in
Length:
10-3/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
35-3/4 in
Spout Type:
Fixed
Valve Type:
Disc Valve
WaterSense Labeled:
Yes