This product requires certification to purchase.

Diverter Tub Spout in Matte Black

You last purchased this on
 
KOHLER

Tempered™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K28563-BL
  • Item #8742291
  • Manufacturer Part #28563-BL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tempered™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K28563-BL
  • Item #8742291
  • Manufacturer Part #28563-BL
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6" diverter spout with 1/2" slip-fit connection.
  • Coordinates with other products in the Tempered collection.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tempered™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-3/8 in
Material:
Metal
NSF Certified:
No
Spout Reach:
6-3/8 in
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in