Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Tempered™ Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the tempered collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tempered™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3-13/16 in
- Height:
- 2-4/25 in
- IAPMO Listed:
- No
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-13/16 in
- Width:
- 8-13/16 in