60 x 60 in. Bubble Massage Corner Bath with Flange in White
Tercet® 60 x 60 in. Bubble Massage Corner Bath with Flange in White
Product Details
Product Details
- Airjets 120 release thousands of bubbles that surround, support and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Corner layout minimizes footprint without compromising bathing area
- Spacious design accommodates up to two bathers
- Molded lumbar supports and armrests offer extra comfort while bathing
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Center drain
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Corner
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 96 gal
- Collection:
- Tercet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Number of Jets:
- 120
- Number of Occupants:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 60 in