This product requires certification to purchase.

60 x 60 in. Soaker Corner Bathtub Center Drain in White

You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Soaker Corner Bathtub Center Drain in White

  • Fast #
  • Part #K1161-LA-0
  • Item #2271150
  • Manufacturer Part #1161-LA-0
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Soaker Corner Bathtub Center Drain in White

  • Fast #
  • Part #K1161-LA-0
  • Item #2271150
  • Manufacturer Part #1161-LA-0
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corner layout minimizes footprint without compromising bathing area
  • Spacious design accommodates up to two bathers
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral flange helps prevent water from seeping behind wall and simplifies installation
  • Integral apron
  • Center drain location
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
52 in
Basin Shape:
Corner
Basin Width:
38-3/4 in
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5
Capacity:
96 gal
Collection:
Tercet®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Corner Mount
Length:
60 in
Material:
Plastic
NSF Certified:
No
Number of Occupants:
2
Overflow Type:
Round
Size:
60 in
Soaking Depth:
15 in
UL Listed:
UL 1795
Weight:
118 lb
Width:
60 in
cUPC Certified:
No