This product requires certification to purchase.

60 x 60 in. Soaker Drop-In Bathtub Center Drain in White

You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Soaker Drop-In Bathtub Center Drain in White

Brand image
You last purchased this on
 
KOHLER

Tercet® 60 x 60 in. Soaker Drop-In Bathtub Center Drain in White

  • Fast #
  • Part #K1161-0
  • Item #2270931
  • Manufacturer Part #1161-0
3.1 out of 5 Customer Rating
60 x 60 in. Soaker Drop-In Bathtub Center Drain

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spacious design accommodates up to two bathers
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Designed for two-person bathing
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
38-3/4 in
Basin Width:
52 in
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
96 gal
Collection:
Tercet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Location:
Center
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
Number of Occupants:
2
Overall Length:
60 in
Overall Width:
60 in
Size:
60 in x 60 in
UL Listed:
UL 1795
Weight:
91 lb
Width:
60 in



Customers Also Bought
1–6 of 18 items
Part #PFS6060SKWH
Item #2444488
4.1 out of 5 Customer Rating
Requires Certification
Part #PFWPLUSA6060RWH
Item #3874781
5 out of 5 Customer Rating
Requires Certification
Part #PFS6060WH
Item #431945
5 out of 5 Customer Rating
Requires Certification
Part #PFW6060SKPLAWH
Item #3874795
5 out of 5 Customer Rating
Requires Certification
Part #PFWPLUSA6060LWH
Item #3874803
4 out of 5 Customer Rating
Requires Certification
Part #R1453ADJ
Item #2175749
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K1821-0
Item #4161808
4.5 out of 5 Customer Rating
Requires Certification
Part #K6346-0
Item #5144995
4.4 out of 5 Customer Rating
Requires Certification
Part #K1122-RA-0
Item #3183716
5 out of 5 Customer Rating
Requires Certification
Part #K1946-R-0
Item #4505125
4.9 out of 5 Customer Rating
Requires Certification
Part #K1834-0
Item #4319404
4.2 out of 5 Customer Rating
Requires Certification
Part #K721-0
Item #489485
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing