Toilet Tank Flush Valve Kit
Toilet Tank Flush Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler genuine part
- Replacement flush valve assembly kit for various Kohler toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Flush Valve Assembly
- WaterSense Labeled:
- No