2-Hook Robe Hook in Matte Black
Tone™ 2-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Robe hook provides convenient hanging storage of robes, towels, and other bath items
- Coordinates with Tone faucets, accessories, and showering components to complete your bathroom
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-9/16 in
- Collection:
- Tone™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-13/16 in
- Height:
- 2-3/5 in
- Installation Type:
- Wall Mount
- Length:
- 2-47/50 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-13/16 in
- UPC:
- 885612916228
- Width:
- 2-15/16 in