This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Matte Black with Moderne Brass (Trim Only)

You last purchased this on
 
KOHLER

Tone™ Rite-Temp® Single Handle Single Function Shower Faucet in Matte Black with Moderne Brass (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Tone™ Rite-Temp® Single Handle Single Function Shower Faucet in Matte Black with Moderne Brass (Trim Only)

  • Fast #
  • Part #KTS27420-4-BMB
  • Item #9752246
  • Manufacturer Part #TS27420-4-BMB
5 out of 5 Customer Rating
Single Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black/Moderne Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal level handle
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Tone collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tone™ Rite-Temp®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black/Moderne Brass
Escutcheon Height:
6-5/16 in
Escutcheon Width:
6-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing


Customers Also Bought
1–6 of 18 items
Part #KT26439-4-BMB
Item #9752476
4.7 out of 5 Customer Rating
Requires Certification
Part #K27415-4-BL
Item #9752125
4.8 out of 5 Customer Rating
Requires Certification
Part #KT23955-4-CP
Item #9752053
4.8 out of 5 Customer Rating
Requires Certification
Part #KTS23954-4-CP
Item #9752119
4.1 out of 5 Customer Rating
Requires Certification
Part #K8524-2MB
Item #8964993
3.5 out of 5 Customer Rating
Requires Certification
Part #K27416-4-2MB
Item #9273946
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS396-4G-BN
Item #7936495
5 out of 5 Customer Rating
Requires Certification
Part #KTS35938-4H-CP
Item #10361302
4.1 out of 5 Customer Rating
Requires Certification
Part #KTLS10276-4-CP
Item #7170068
5 out of 5 Customer Rating
Requires Certification
Part #KTLS22029-4-BN
Item #7654697
5 out of 5 Customer Rating
Requires Certification
Part #KTS27420-4-2MB
Item #9274085
5 out of 5 Customer Rating
Requires Certification
Part #KTS35938-4G-CP
Item #10361299
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing