Single Handle Floor Mount Filler in Polished Chrome (Trim Only)
Tone™ Single Handle Floor Mount Filler in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 11-7/16 in (290 mm) spout reach
- 7.5 gpm (28.4 lpm) maximum bath faucet flow rate at 45 PSI (3.1 bar)
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 PSI (5.5 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Tone collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 7.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 37-15/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 35-7/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-7/16 in
- WaterSense Labeled:
- Yes
- Width:
- 9-1/4 in