This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Vibrant™ Brushed Moderne Brass (Trim Only)

You last purchased this on
 
KOHLER

Tone™ Single Handle Lever Floor Mount Filler in Vibrant™ Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT27424-4-2MB
  • Item #9274236
  • Manufacturer Part #T27424-4-2MB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Tone™ Single Handle Lever Floor Mount Filler in Vibrant™ Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT27424-4-2MB
  • Item #9274236
  • Manufacturer Part #T27424-4-2MB
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 11-7/16 in. (290 mm) spout reach
  • 7.5 gpm (28.4 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Riff collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tone™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
37-1/8 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
7.5 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
37-1/8 in
Installation Type:
Floor Mount
Length:
14-7/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
35-7/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-7/16 in
WaterSense Labeled:
Yes
Width:
9-1/4 in