Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Tone™ Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- ADA-compliant ergonomic handle
- Coordinates with other products in the Tone collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Requires a valve or valve combination: Rite-Temp K-304 valve series, K-8304 valve and cartridge kit series, K-8300 series valve body rough-in with K-8305 series cartridges, or K-2971-KS 3/4" pressure-balancing valve (sold separately)
- Wall-mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tone™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 6-5/16 in
- Escutcheon Height:
- 6-5/16 in
- Escutcheon Width:
- 6-5/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-11/16 in
- Length:
- 6-5/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612916853
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-33/100 in