Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Tone™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- 7-11/16 in. (195 mm) spout reach
- 1.2 GPM (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Coordinates with other products in the Tone collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Tone™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Plate Included:
- No
- Depth:
- 14-7/8 in
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 1-1/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 1-1/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8-1/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-1/16 in
- Spout Reach:
- 7-11/16 in
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in